NACHI Katup Solenoid SS-G01-C6-R-C1-31 1pc

#Nomor SKU S005804058
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number SS-G01-C6-R-C1-31
Unit 1pc
Viscosity Range (mm²/s) 15-300 (hydraulic oil)
Allowable Voltage Range (V) 50 Hz: 80 to 110 MHz 60 Hz: 90 to 120
Maximum Working Pressure (MPa) 35
Switching Frequency 300Times
Filtration 25 microns or less hydraulic oil
Maximum Allowable Back Pressure (MPa) 21
Dust-proof Water-proof JIS C 0920 IP 64 dustproof, dustproof
Holding Power (W) 50 Hz: 25 MHz 60 Hz: 22
Actuation Spring center type
Safety Standards CE, UL, CSA
Voltage (V) AC100
Holding Current (A) 50 Hz: 0.52 <br> 60 Hz: 0.38
Strarting Current (A) 50 Hz: 2.2 - 60 Hz: 2.0
Peak Flow Rate (L/minute) 65
Temperature Range (°C) -20 to 70 (hydraulic oil)
Mounting Method Gasket mounting type
Maximum Allowable Back Pressure (kgf/cm²) 214
M Code 07010656
Berat (Kg) 1.8
Tanggal Produk Terdaftar 17 September 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wet type solenoid where the movable core of the solenoid is lubricated and buffered in oil, resulting in less wear and long life.
Since it is a wet type solenoid, the switching noise of the movable iron core is extremely low, and operation is extremely quiet.
High pressure and large capacity with little pressure loss.
Equipped with a dedicated wiring box and standard equipment such as COM terminals and indicator lights, making wiring easy and very convenient for maintenance.
The coil is a plug-in type, so you can replace the coil with one touch.
Due to wide compatibility, conventional valves can be easily installed, and when combined with modular valves, the entire device can be made even more compact.
Obtained overseas safety standards (CE, UL, CSA). It can be used safely all over the world.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan