Daikin Industries Solenoid Valve

Sebelum PPN:
Rp5.699.900 - Rp14.999.900
Spesifikasi
Insulation Resistance (MΩ)50
Protection ClassIEC Pub529 IP65
Rated timeContinuous
Type of ConnectionGasket mounting type
Withstand Voltage1500V AC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieved high pressure and large flow rate of 35MPa [350kgf/cm ² ], 100L/min (G02), 160L/min (G03). In addition to the dustproof and waterproof structure that conforms to IEC Pub529 IP65, it is ideal as a device that complies with European safety standards (CE).
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan