Alat Pemanas, Pendingin - DLAB
s.d. 44%MulaiRp1.999.900
Rp1.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Memmert Universal Laboratory Oven UN30 1unit | - Dimensions External (LxWxH) (mm): 585x434x704 | 51,999,000 |
| Thermo Scientific Cimarec Stirring Hotplates Series SP88857105 1unit | - Top Plate Material: Ceramic - Voltage (V): 230 - Frequency (Hz): 50/60 - Plug Type: EU |
13,999,000 |
| MTops Digital Soxhlet Mantle 6 Recesses MS-EAMD9404-06 1unit | - Volume (ml): 1000 | 57,999,000 |
| BioBase Drying Oven BOV-T270C 270L 1unit | - Power Supply (V,Hz): Standard: 220±10%, 50/60 - Capacity (L): 270 - Number of Shelves: 3 - Power Consumption (W): 3000 |
38,999,000 |
| PRIO Water Bath Digital 6 Lubang 1unit | - Sample Hole Total: 6 - Temperature Range (Room Temperature) (°C): -95 - Voltage (V)/(Hz): 220/50 - Power (W): 1500 |
5,199,000 |
| Tokyo Glass Kikai (TGK) Oil Bath FWB-180 180x110mm 1pc | - Diameter x Height (mm): 180x110 - Product Code: 2607779 - Temperature Control: Platinum resistance thermometer time-division proportional control, digital setting - Temperature Accuracy (°C): ± 0.5-1 (at the time of stirring) |
24,999,000 |
| Anton Paar Microwave 20SVT50 Digestion Multiwave 5000 66L 1unit | - Environmental Conditions (EN 61010): Indoor Use Only - Exhaust Unit Capacity (m³/h): Max. 220 (Adjustable In Four Steps) - Size (L): 66 - Cavity Material: Stainless Steel With Multilayer Fluorpolymer Coating |
939,999,000 |
| B-ONE Soxhlet 500 (with Analog Heating Mantle) 1unit | - Analog Heating Mantle: AHM 500 - Boiling Flash Glass (ml): 500 - Condenser Glass (mm): 225 - Soxhlet Extractor Glass (ml): 250 |
5,799,000 |
| QUINCY LAB Lab Oven and Furnaces 10GC Analog 0.7 Cu Ft 0.7cuft. 1pc | - Watts (W): 600 - Door Material: Steel - Chamber Height (inch): 10 - Overall Height (inch): 17.5 |
34,999,000 |
| Hanna Instruments COD Test Tube Heater Reactor HI839800-02 1unit | - Environment Temperature (°C): 5 to 50 (41 to 122°F) - Dimensions (mm): 190x300x95 (7.5x11.8x3.7inch) - Capacity: 25 vials (dia 16 x 100 mm), 1 receptacle for a stainless steel reference thermometer - Temperature Stability: ±0.5°C |
25,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami