Hanna Instruments COD Test Tube Reactor Heater (Pemanas Reaktor) HI839800-02 1unit

#Nomor SKU S034705889
Wishlist
Rp43.999.900
Persediaan

Spesifikasi Produk

Model Number HI839800-02
Unit 1unit
Temperature Stability ±0.5°C
Operating Mode Timed (0 to 180 minutes) or infinity mode
Heater Block Material Aluminium
Capacity 25 vials (dia 16 x 100 mm), 1 receptacle for a stainless steel reference thermometer
Reaction Temperature (°C) 105 or 150 (221°F or 302°F)
Environment Temperature (°C) 5 to 50 (41 to 122°F)
Dimensions (mm) 190x300x95 (7.5x11.8x3.7inch)
Temperature Range (°C) -10 to 160
Temperature Accuracy (°C) ±2 (@ 25)
Power Supply (V/Hz) 115AC; 60
Power Consumption (W) 250
Berat (Kg) 4.8
Tanggal Produk Terdaftar 08 December 2022
Terakhir Diperbaharui 28 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI839800 COD Test Tube Heater is an easy to use thermoreactor constructed of durable materials. The aluminum block incorporates a 25 vial capacity and a well for a reference temperature probe. Its well-marked user interface provides intuitive operation, equipped with two arrows to set the built-in timer and a temperature button with two predefined temperature settings: 150ºC and 105ºC. Additional features include status indicator lights, a thermal fuse to prevent overheating, and continuous LCD display.

Low and high temperature alerts
Built-in countdown timer
Status indicator lights

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan