DLAB Cool Block Bath (Penangas Blok Pendingin)

Sebelum PPN:
Rp38.999.900
Spesifikasi
DisplayLCD (TFT)
Size (mm)200x235x120
AccessoryAluminium Block (18900402)
Cooling Speed Maximum (°C)2.5
Maximum Heating Speed per minute5.5/min
Number Of Program Steps6
Power Consumption (W)100
Power Supply (V AC)100 (at 50/60Hz)
Safety FunctionExcessive Temperature Rise Prevention (150 ° C)
Temperature Adjustment Accuracy± 0.5 ° C (at 20 to 45 ° C)
Temperature Control Range (°C)R.T. -25 to 110
Temperature Uniformity (°C)'± 0.5 at 20 to 45°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan