Agitation Mill di DKI Jakarta
- BARUMulai
Rp189.999.900
Rp189.999.900
Nama Produk | Spesifikasi | Harga (IDR) |
Non Brand Drum, Tank & Pail Propeller Mixer 550012c 3 in Blade Dia, Right Hand S Rh 1pc | - Pitch Angle: 3° - Propeller Material: Stainless Steel - Includes Set Screws: Yes - Number of Blades: 3 |
3,199,000 |
Non Brand Drum, Tank & Pail Propeller Mixer 32V145 3 3/4 in Blade Dia, Right Hand Folding 316 S Rh 1pc | - Number of Blades: 2 - Blade Diameter: 3 3/4 inch - Propeller Material: 316 Stainless Steel - Pitch Type: Machine Pitch |
3,799,000 |
AS ONE Air Stirrer M03-700P 1unit | - Number Of Attached Propeller: 1 - Output: 0.28kW - Material: Shaft/stainless steel (SUS304), Propeller/aluminum - Propeller Diameter: 100mm |
38,999,000 |
AS ONE Portable Mixer A720-0.2AS 1unit | - Material: Impeller, Shaft/stainless steel (SUS304) - Power Supply/Power: Single-phase, 100/0.2V/kW - Impeller Diameter x Shaft Length: 270x1000mm - Power Cord Length: 3m |
37,999,000 |
THREE-ONE MOTOR Three-One-Motor BL1200 1unit | - Forward And Reverse Rotation Timer: Setting switchable to 5, 10, 20, 30, 45, and 60 sec - Accessories: Clamp holder (Type: 21x16)x1 pc - Power Supply, Power Consumption: Single phase 100V, 50/60Hz common use, 88VA - Torque: 0.3 N/m |
36,999,000 |
BioBase Jar Tester BJT-6(Desktop) 1unit | - Speed Accuracy: ±0.5% - Running Time: Each step: 0~99min99s, 10 steps each program - Packing Size: 950x470x500mm - Consumption: 180W |
99,999,000 |
Nonaka Rikaki Jar Tester SF4 1pc | - Stirring Capacity: 2000ml - Number Of Duties: 4 Rounds - Rotation Speed: 20 to 300 Rpm - Timer: 99 hours 59 minutes |
62,999,000 |
Ika Mechanical Controlled Stirrer RW20 digital 1unit | - Viscosity Range: 10000 mPa·s - Torque: 150 N/m - Rotation Speed: 50Hz/60 - 500 (range I), 240 - 2000 (range II) - Motor Input/Output: 70/35 W |
9,999,000 |
Ika Electronic Control Stirrer Eurostar EUROSTAR 100 control 1unit | - Maximum Torque: 100 N/cm - Viscosity Range: to 70,000 mPa·s - Rotation Speed: 30 to 1300 Rpm - Package Size: 520x420x360mm |
129,999,000 |
Ika Laboratories Analytical Mills 20007144 Tube Mill 100 Control 1set | - Frequency: 50/60 Hz - USB Connection: Yes - Maximum Usable Volume: 40 ml - Protection class according to DIN EN 60529: IP 30 |
99,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami