HEIDON Three-One Motor BL1200 1unit

#Nomor SKU S036422074
Wishlist
Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number BL1200
Unit 1unit
Forward and Reverse Rotation Timer (s) Setting switchable to 5, 10, 20, 30, 45, and 60
Motor Power (W) '70 (DC brushless motor, class B Insulation) at 130°C
Thermal Protector Motor coil temperature 90°C safety cover
Collet Type Hand Tightening Zipper for (mm) 8
Power Cord Length (m) 2 (with 2 poles ground type plug)
Size (mm) 125x172x196
Rotation Control Feedback control, forward/reverse switching (timer mode, manual)
Rotation Speed (rpm) 20 - 1200
Torque (N m) 0.3
Applies To for low or middle viscosity
Panel Display Rotation speed digital 4 digits, overload display, torque indicator (1 scale 20%)
Power Supply/Power Consumption Single phase 100V, 50/60Hz common use, 88VA
Safety device Current limit circuit
Accessories Clamp holder (Type: 21x16)x1 pc (attachable rod diameter φ21mm)
Package Size (mm) 410x265x170
M Code 09195146
Berat (Kg) 3.4
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Hold setting rotation speed with high precision to viscosity change at the time of churning.
Since brushless motor is adopted, maintenance of body of motor is unnecessary.
It is design which cannot malfunction easily even if do not take out noise which has influence on other machines and it receives it.
It is with free joint hand-clapping zipper.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan