Sebelum PPN:
Rp94.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Frequency (Hz) | 50/60 |
|---|---|
| Ground Bait can be cooled in a Container with Dry Ice | Yes |
| Input Power (W) | 100 |
| Maximum Bait Hardness (Mohs) | 5 |
| Maximum Size of Grain Feed (mm) | 10 |
| Maximum Speed of Circular Motion (m/s) | 65 |
| Motor Input Rating (W) | 100 |
| Motor Output Rating (W) | 80 |
| Operating Principle | Chop/pound |
| Permissible Ambient Temperature (°C) | 5 to 40 |
| Permissible relative humidity (%) | 80 |
| Power ON Time (minute) | 3 |
| Power Voltage (V) | 220 to 240 |
| Process Type | Batch |
| Protection class according to DIN EN 60529 | IP 30 |
| Speed Deviation (%) | ±2 |
| Speed Range (rpm) | 5000 - 25000 |
| USB Connection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tube Mill 100 control
The world's first patented Tube Mill 100 Kontrol is a batch mill with a single-use grinding chamber. Eliminating the possibility of cross-contamination and cleaning efforts.
The Tube Mill 100 Kontrol accommodates a larger grinding chamber with a maximum volume of 100 ml (MT 100).
The grinding chamber and its lid are made of transparent material so that the grinding test can be observed at any time. The milling can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding grains, such as corn and wheat.
Scope of delivery
MT 100 milling tube, 100 ml
MT 40 milling tube, 40 ml
MMT 40.1 Multi-use milling tube
Coupling extractor
USB AB Cable
The world's first patented Tube Mill 100 Kontrol is a batch mill with a single-use grinding chamber. Eliminating the possibility of cross-contamination and cleaning efforts.
The Tube Mill 100 Kontrol accommodates a larger grinding chamber with a maximum volume of 100 ml (MT 100).
The grinding chamber and its lid are made of transparent material so that the grinding test can be observed at any time. The milling can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding grains, such as corn and wheat.
Scope of delivery
MT 100 milling tube, 100 ml
MT 40 milling tube, 40 ml
MMT 40.1 Multi-use milling tube
Coupling extractor
USB AB Cable
Feature
- The milling will only start when the lid is closed, making it safe to use- Clear, multilingual OLED display (including error code display)
- USB interface (control and document all parameters)
- Optional interval operations
- Various operating modes
- Adjustable speed and security time
- Programmable and storable test conditions
- Reproducible test results
- Touch keyboard
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
