AS ONE Air Mixer for Stenodisc Turbine Blade

Sebelum PPN:
Rp9.799.900
Spesifikasi
Diameter (mm)160
Correspondence Shaft Axis Diameter (mm)15
Package Size (mm)240×230×70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
<M05-1800BN>  



It can be used also as object for fixation.  



<M05-600BN>  



It demonstrate power as quantity viscosity and object for low rotation.  



<M08-1200>  



Please use as object for drums.  



It is fixed use type.

Ulasan Produk

Tidak ada ulasan