AS ONE Portable Mixer A720-0.2AS 1unit

#Nomor SKU S036265237
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number A720-0.2AS
Unit 1unit
Power Cord Length (m) 3
Rotation Speed 50/60 Hz (rpm) 300/360
Impeller Diameter x Shaft Length (mm) 270x1000
Power Supply (V/kW) Single-phase, 100/0.2
Material Impeller, Shaft/stainless steel (SUS304)
Package Size (mm) 430x320x310
M Code 21281225
Berat (Kg) 12.0
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for general soluble liquid, mixture of liquid, dilution, heat transmission, stirring or distribution of solid, liquid which is rather easy to dissolve, prevention of spinning down of slurry, and uniformed sttiring etc.
Stirrer corresponds to PSE andthermal protector is provided on driving motor, which protects motor from burnout due to overload.
Provided with power cord with plug, possible to used instantly simply by connecting it to power outlet with ground.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan