AS ONE Multi-Rotary Mixer Biaxial Mixing Stirrer

Sebelum PPN:
Rp73.999.900
Spesifikasi
MaterialBody/Steel/SUS430 , Pedestal (disc)/Aluminium (black alumite treatment)/slipping stopper Rubber Sheet (pedestal)
Rotation Speed (rpm)5 to 46
Size (mm)145x299 (protuberant)x431 (Max Height)
External Dimensions (mm)145x299x431
AccessoriesProtection Box
Timer2 to 60 minutes (Continuous Operation Allowed)
Container Size (mm)150 to 250x120
Load Tolerance (kg)3 (including the weight of the container)
Power SupplyAC100V 50/60 Hz/3P Plug/2.5 m
Rotation methodrotation/revolution (1:1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for mixing and stirring powders and liquids by rotation and revolution.
A 500 mL to 2 L glass and resin container is attached and can be rotated as it is.
Since the container to be used is rotated, it can be stored as it is.
There are two types, continuous operation and timer operation.
Since work containers and rotary blades are not used, the labor of cleaning and cleaning can be saved.
Mixer by rotation and revolution

Ulasan Produk

Tidak ada ulasan