Spesifikasi
| Beater/Blade Diameter | 75 |
|---|---|
| Crushing/Cutting Material | Stainless Steel 1.4034 |
| FDA Compliance | Yes |
| Maximum Bait Hardness (Mohs) | 5 |
| Multipurpose | Yes |
| Operating Principle | Cut |
| Permissible Ambient Temperature (°C) | 5 to 40 |
| Process Type | Batch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MultiDrive BL 2000.1 Standard blend knife, stainless steel
Standard mixing blade, stainless steel
Compatible with IKA MultiDrive BL 2000 / 2000 T
Standard mixing blade, stainless steel
Compatible with IKA MultiDrive BL 2000 / 2000 T
Ulasan Produk
Tidak ada ulasan




















































































































































