Nakamura Mfg. Stirring Seal MIGHTY MAG SEAL

Sebelum PPN:
Rp22.999.900 - Rp39.999.900
Spesifikasi
Stirring Rod Mounting Diameter (mm)8
Vacuum Resistance (Pa)10 ^ -3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The magnetic coupling type stirring seal has excellent sealing and durability, and can handle high loads.
It has high versatility and can be used in combination with the agitator you usually use.
The helical coupling absorbs the axis deviation by attaching it between the shaft attached to the agitator and the main body.

Ulasan Produk

Tidak ada ulasan