Bagian & Pilihan
BARUMulaiRp299.900
Rp299.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| AEMC AC/DC Current Probe MR6292 1unit | - Maximum Clamping Diameter: One 1.18 or two 0.95 or two bus bars 1.2 x 0.4 - Safety Compliance: EN 61010-2-32 - Ingress Protection: IP 30 - Storage Temperature: -40 to +80 ℃ |
18,999,000 |
| FLUKE Current Clamp Adaptor I40S-EL3X 1pc | - Maximum Current AC: 40 A | 8,599,000 |
| AS ONE Digital Storage Oscilloscope DSO3050E 1pc | - Size: 348x78x170 mm - Waveform Calculation: + - Vertical Axis Input Sensitivity Range: 5 mV/div - Frequency band: 50 MHz |
12,999,000 |
| AEMC AC/DC Current Probe MR525 1unit | - Ingress Protection: IP 40 - Low battery indicator: Green LED blinking - Zero Adjust: Automatic on both ranges - Phase Shift At 50Hz: ≤1.5°@ 800 |
15,999,000 |
| AEMC AC Current Probe MN185 1unit | - Storage Temperature: -40 to +80 ℃ - Rating: UL 94 V0 - Output: 5 lead with 4mm safety banana plug - Operating Temperature: -25 to +50 ℃ |
7,099,000 |
| AEMC AC Current Probe MN82 1unit | - Storage Temperature: -40 to +70 ℃ - Current Range: 40rms AC - Pollution Degree: 2 - Ingress Protection: IP 40 |
14,999,000 |
| Insize Steel Standard Ball 4168-10 10mm 1pc | - Roundness: 1 μm - Hardness: HRC63 - Diameter: 10 mm |
209,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami