HIRSCHMANN Konektor Banana Male (Konektor Pisang Pin)

Sebelum PPN:
Rp3.199.900 - Rp4.799.900
Spesifikasi
GenderMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MST S WS 30 Au CAT III Stackable Safety Plugs with 2mm Rear Socket
Hirschmann Test and Measurement CAT III safety stackable plugs with a solder connection for cables with a cross section from 0.5mm2 to 1mm2 and a maximum outer diameter including insulation of 2.9mm. These stackable plugs feature a spring loaded plug and a unsprung 2mm rear socket for onward connectivity in a wide range of colours.
CAT III
Spring loaded pin and unsprung 2mm rearsocket
Rated at 1000 VAC/DC
Current rating 10A
Contact resistance 2mΩ

2mm Hirschmann Test Connectors

Ulasan Produk

Tidak ada ulasan