FLUKE Networks Kit TDR TS100 Pro Pencari Kesalahan Kabel dengan Deteksi Bridge Tap (Kit Pengujian TDR Kabel TS100 Pro)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Battery Life (hour)35 (typical)
Dimensions (inch)7.4x2.7x1.4
Distance to Bridge Tap (m)975
High Voltage Detection (V)AC voltage detected to 115; DC voltage detected to ±150; AC voltage ≥90 or DC voltage ≥100 causes high voltage warnings to show on the display
Impedance Range (Ω)35 to 330 with auto-compensation within this range. Cables with impedances outside this range will not be properly tested and may produce erratic or incorrect readings.
Length Accuracy (m)±0.6 for cables less than (3m); ±2 for cables longer than (3m) and shorter than (60m); ±2 for cables longer than (60m)
Max. Output Voltage (V)4 (Peak)
Maximum Isolation Voltage (V)250 (RMS)
Measurement RateMaximum of 4 complete measurements per second, decreasing to 2 seconds per measurement based on cable size and uniformity.
Operating Altitude (m)Max. 3000
Operating Humidity80% maximum at 30°C; 50% maximum at 40°C
Power4 AA alkaline batteries
Relative Humidity(Operating) 20% to 80%; (Storage) 0% to 100%
SmartTone (5-tones) Range (m)2134
Temperature Range (°C)(Operating) 0 to 40; (Storage) 0 to 55
Test TechnologyTime Domain Reflectometry (TDR) with 100 Ω drive impedance, 6v maximum pulse height.
Tone InjectionApproximately 1kHz at an amplitude of 80% of battery voltage. Variable frequency and cadence. Tone characteristics change as cable condition changes to “normal-open” from any other condition.
Toner Range (m)16093
VOPAdjustable from 20 to 99, saved in flash memory
Voltage Measurements (V)(Range) 0 AC to 115 AC; 0 DC to ±150 DC; (Accuracy) AC = +/-1%+/-2 (45 Hz to 65 Hz); DC = +/-1%+/-2 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fault finder TDR with tone generator locates open and short circuits, measures cable length, finds multiple bridge taps, helps isolate individual wire pairs, and reports any AC/DC voltage on the line
- Comes with a set of test leads that has ABN and piercing pin clips that allow access to individual wire pairs
- Finds the distance to and length of multiple bridge taps in up to 3,200' of cabling and can see past all bridge taps to the end of the cable
- VOP can be set to match a cable's specifications to optimize the accuracy of fault location and cable length measurement
- Features a built-in analog tone generator with patented SmartTone technology for exact pair identification and a four-digit LED display for viewing readings

Ulasan Produk

Tidak ada ulasan