| Nama Produk | Spesifikasi | Harga (IDR) | 
| OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS) H688207 1pc | - Supplier Order Number: H688207 - Surface Treatment: V Coating - Flute length (l) (mm): 12 - Flute (z): 4  | 
269,000 | 
| OSG Anti-Vibration Carbide End Mill 8556090 1pc | - Overall Length: 60 mm - Type: Radius Type - Outside Diameter: 4 mm - Corner Radius: R1  | 
649,000 | 
| OSG 2-Flute For Graphite Ball End 8553563 1pc | - Overall Length: 150 mm - Blade length: 30 mm - Shank Diameter: 6 mm - EDP No.: 8553563  | 
6,799,000 | 
| OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS) S530060 1pc | - Supplier Order Number: S530060 - Dimension L (mm): 50 - Dimension LC (mm): 13 - Length Flute (mm): 6  | 
329,000 | 
| SUTTON Endmill 4 Flute E2270400 139395 4x6mm 1pc | - Model Name: B0502 - Application Material: Steel, Non-Ferrous Metal - Country of Manufacture: Australia - Overall Length (mm): 60  | 
179,000 | 
| Tungaloy DeepTri-Drill for Lathes and machining MCTR17.45XU25.4A-15 1pc | - Insert: TOHT08.. - LS (mm): 56 - LU (mm): 272.2 - Supplier Order Code: 4846642  | 
11,999,000 | 
| Sumitomo Electric Flat Multi-Drill 6mm MDF0410S2D ACF75 1pc | - Use: High-efficiency counterboring, drilling on non-planar surfaces - Overall Length (mm): 60 - Machining Hole Depth (l/d): 2 - Refueling Method: External lubrication type  | 
1,099,000 | 
| YG1 End Mill SEMD99 Series Corner Radius SEMD9902003 R0.3x2x6x50mm 1pc | - Shank Diameter (mm): 6 - Length Below Shank (mm): 50 - Length of Cut (mm): 6 - Mill Diameter (mm): 2  | 
709,000 | 
| Moldino (Mitsubishi Hitachi Tool) Epoch Panacea Ball HGOB2080-PN 1pc | - Coating: PN coating - Helix Angle: 30 degrees - Mill Diameter: 8,0 mm - Length Flute: 14,0 mm  | 
1,099,000 | 
| SPEED TIGER Carbide End Mill Anti Vibration SFDH1604 16mmX45X16X4TX100L SI 1pc | - Coating: TiSiN+ - Radius (R): Non - Diamater (mm): 16 - Flute Length (mm): 45  | 
1,699,000 | 
            Loading chat box
please wait...
                    Anda bisa chat secara langsung dengan 
                    Customer Support kami untuk bertanya 
                    Stok produk,
                    Pesanan,
                    Pembayaran,
                    Pengiriman,
                    Faktur Pajak,
                    Pengembalian Barang & Garansi atau kunjungi
                    Pusat Bantuan Kami