FP (FP Tool) Carbide Drill Dreamer Series (Non-Coated) for Precision Micro-Hole Machining
#Grup produk P114891354
Spesifikasi
| Material | Carbide |
|---|---|
| Shank Diameter (mm) | 3 |
| Surface Treatment | Non-coated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The blade diameter tolerance of 0/-0.003 is adopted by utilizing reamer manufacturing technology. High-precision micro-hole machining is possible. By adopting a h4 tolerance (0/-0.003) for a shank diameter of Φ3.0, we have further pursued runout accuracy and hole position accuracy. We use a tool shape that has been carefully researched. The chip removal performance has been greatly improved and it is durable. The effective machining length is set to 10D. It is possible to machine up to 10 times the blade diameter.
Mild steel, carbon steel, alloy steel, tool steel, Aluminum castings and alloys, copper and copper alloys, tempered steelThe blade diameter tolerance of 0/-0.003 is adopted by utilizing reamer manufacturing technology. High-precision micro-hole machining is possible. By adopting a h4 tolerance (0/-0.003) for a shank diameter of Φ3.0, we have further pursued runout accuracy and hole position accuracy. We use a tool shape that has been carefully researched. The chip removal performance has been greatly improved and it is durable. The effective machining length is set to 10D. It is possible to machine up to 10 times the blade diameter.Mild steel, carbon steel, alloy steel, tool steel, Aluminum castings and alloys, copper and copper alloys, tempered steel
Mild steel, carbon steel, alloy steel, tool steel, Aluminum castings and alloys, copper and copper alloys, tempered steelThe blade diameter tolerance of 0/-0.003 is adopted by utilizing reamer manufacturing technology. High-precision micro-hole machining is possible. By adopting a h4 tolerance (0/-0.003) for a shank diameter of Φ3.0, we have further pursued runout accuracy and hole position accuracy. We use a tool shape that has been carefully researched. The chip removal performance has been greatly improved and it is durable. The effective machining length is set to 10D. It is possible to machine up to 10 times the blade diameter.Mild steel, carbon steel, alloy steel, tool steel, Aluminum castings and alloys, copper and copper alloys, tempered steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Carbide%20Drill%20Dreamer%20Series%20(Non-Coated)%20for%20Precision%20Micro-Hole%20Machining/9uP114891354-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
