OSG EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR

Kondisi Barang:
Sebelum PPN:
Rp929.900
Spesifikasi
Drill Diameter Tolerance (mm)h8
Drill Thinning ShapeS type thinning
Flute Length (mm)87
Helix Angle (°)35~40
Mass (g)65
MaterialHigh vanadium high speed (HSSE)
Overall Length (mm)137
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh7
Shank Length (mm)48
Shank ShapeEnd mill shank
Surface TreatmentTiN coating
Tip Angle (°)120
Tip Size (mm)2.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regular groove length series ideal for stainless steel, mild steel, aluminum alloys, copper alloys, etc.
Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25 to 0.45%): ○, Stainless steel (SUS): ◎, Copper alloy (Cu): ◎, Aluminum rolled material (AL): ◎ , Aluminum alloy casting (AC): ◎, Magnesium alloy (AZ91D): ○
* Excluding 5/100 jumps, the drill diameter tolerance for 1/100 jumps is 0 to -0.009 mm.

Ulasan Produk

Tidak ada ulasan