Mitsubishi Materials Carbide Flat Drill DFAS for Spot Facing (Internal Coolant Type)

Sebelum PPN:
Rp1.999.900 - Rp6.699.900
Spesifikasi
Drilled hole depth (l/d)2
GradeDP102A
Helix Angle (°)27
MaterialUltra-fine particle cemented carbide
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Angle (°)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts XR thinning that smoothly curls and rectifies chips, demonstrating low resistance and excellent chip breaking performance. The unique coolant hole shape "TRI-Cooling Technology" increases the amount of coolant discharged without reducing drill rigidity, resulting in significantly improved chip discharge and cutting heat discharge. achieves stable processing. A flat land (gash) is provided at the corner of the cutting edge to ensure strength, and the sharp cutting edge suppresses burrs.
Counterbore processing (slanted surface, curved surface, halving): Ideal for pilot hole drilling for long drills on slanted and curved surfaces. The chipping-resistant cutting edge shape enables various counterboring operations. Drilling (thin plate, cross hole) and hole correction: The flat tip suppresses burrs. Due to its unique shape, it is possible to correct eccentric holes and cast holes with high accuracy.
*For flat surface machining of stainless steel, please use it after countersinking or drilling a pilot hole with the same diameter. *This product is a drilling tool. It cannot be used for traverse processing or helical processing.
Feature
Specification
Cutting Edge Standard Diameter Tolerance (mm): 0/-0.018, Oil Hole: Yes

Ulasan Produk

Tidak ada ulasan