Mitsubishi Materials Violet high precision drill (J) VAPDJ series

Sebelum PPN:
Rp489.900 - Rp3.799.900
Spesifikasi
CoatingViolet coating
MaterialHigh grade high alloy high speed (HG HSS)
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh7
ThinningX thinning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has both rigidity and chip evacuation performance, and non-step machining is possible even in deep holes with L/D=10.
Drilling of steel, stainless steel, cast iron
*Please use a collet type drill chuck or milling chuck.
*Please apply enough cutting oil.
*Depending on the machining conditions, it may be difficult to eject chips during non-step machining, or chip elongation may occur.
*In that case, please perform step processing. The step amount should be DC x 1 to DC x 3 as a guide.
Feature
Specification
*Oil hole: None *Drill diameter tolerance (mm): -0.018~0 *Dimension difference between tip and shoulder PL (mm): 0.8 *Functional length LF (mm): 102

Ulasan Produk

Tidak ada ulasan