NACHI (NACHI-FUJIKOSHI) Aqua TREVO Drill Stub

Sebelum PPN:
Rp1.799.900 - Rp6.899.900
Spesifikasi
Diameter Toleranceh7
Helix Angle (°)30
MaterialCarbide
Shank Diameter Toleranceh6
Tip Angle (°)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Newly developed carbide base material that has both hardness and toughness.
By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved.
Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacuation is achieved by ultra-smoothing processing.

Ulasan Produk

Tidak ada ulasan