Anti - elektrostatis
s.d. 50%MulaiRp109.900
Rp109.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Extech Magnetic Field Measuring EMF510 200/2000mG/20/200uT, +/-5% Accuracy, Emf/Elf Gauss Meter 30Hz to 300Hz 1pc | - Low Frequency Electromagnetic Fields - Accuracy: +/-5% - Ranges (uT): 20/200 - Ranges (mG): 200/2000 |
5,499,900 |
| AS Anti-Static Mat 1-4255-02 1pc | - Width (mm): 600 - Surface resistance (back): 10 [[4-5]] Ω - Length (m): 10 - Color: gray |
5,899,900 |
| MIDORI ANZEN Electrostatic Shoe/Wrist Strap Checker MES-400 1set | - Dimension WxDxH (mm): 200x40x130 - Measurement Time (s): 3 - Shoe Check Function: Judgment setting value can be changed - Wrist Strap Check Function: Upper Limit: 10MΩ Lower Limit: 0.75MΩ |
25,999,900 |
| SCS Static Shielding Bag 1001820 1set(100sheets) | - Thickness 0.07mm | 6,499,900 |
| JAKEMY Gelang Antistatik JM-E01 1pc | - Berat (Kg) 0.1 | 21,000 |
| TRUSCO Adhesive Clean Mat CM6090-1P-B Blue 1set(30sheets) | - Size (mm): 900x600 - Thickness (mm): 1.6 - Film Thickness (μm): 50 - Color: Blue |
519,900 |
| Extech Magnetic Field Measuring MF100 DC: 300mT, 3000mT, Ac/Dc Meter 50/60 Hz LCD 1pc | - Accuracy: DC: +/-(5% + 10 digits)/AC +/-(5% + 20 digits) - Display: Backlit LCD - Features: Auto Power Off with Disable - Includes: 9V Battery |
15,999,900 |
| Shishido Static Electricity High Voltage Power Supply Eliminostat SAT-11 1unit | - Input Power Supply (VAC): 110-120 or 220-240 (switch-selectable) - Allowable Output Current (mA): 2.5 - HV Power Supply Used: Commercial frequency alternating current power supply - Alarm Functions: Buzzer and LED indication when a high-voltage abnormality or shutdown occurs |
12,999,900 |
| SMC Ionizer Fan Type IZF10 IZF10-LP-QB 1pc | - Applicable Standard: CE (EMC Directive: 2004/108 / EC) - Operating Temperature (°C): 0 to 50 - Power Supply Voltage (V): DC24±10% - Humidity Range (%RH): 35 to 80 (no condensation) |
8,199,900 |
| Non Brand ESD Table Mat Green 2mmx10mx1m 1roll | - Size (mmxmxm) 2x10x1 | 2,499,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami