ESCO Fir Tree Mount for Cable Ties Conductive/100pcs

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-9259-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An accessory that can be used in conjunction with EA475AJ-410, -415, and -420 to secure to a panel hole. Effective for ESD protection and preventing static electricity buildup.
Due to its fir tree shape, one size can accommodate a wide range of board thicknesses.
The dome-shaped support ensures stable fixation even after installation on the panel, and also makes it easier to prevent dust from entering.
The applicable hole size is 3mm.
Feature
Specification ●Size (mm): Φ10.2 x 6.5 x 10.2 (H)●Applicable bands: EA475AJ-410, -415, -420●Operating temperature range: -40 to 85°C●Material: Polypropylene (conductive)●Applicable thread: M3●Applications: Electrical and electronic equipment, industrial and machine tools, construction machinery, fixing cables inside distribution boards, etc.●Mounting plate thickness: 1.5 to 3.0 mm●Mounting hole diameter: Φ3 mm●Quantity: 100 pieces●Size: A/10.2 mm, B/4.0 mm, ΦC/13.0 mm, D/4.2 mm, E/8.3 mm, F/6.5 mm

Ulasan Produk

Tidak ada ulasan