HOZAN (HOZAN TOOL INDUSTRIAL) Wrist Strap Checker

Sebelum PPN:
Rp2.399.900
Spesifikasi
Accuracy750kΩ,,,-0%,+6%/9MΩ,,,-6%,+0%
Battery Life15000 times or more
Cable Length (m)Electrode: 0.45
DisplayLOW: Wrist strap ≦ 750kΩ / GOOD: 750kΩ < Wrist strap < 9MΩ *Buzzer sounds at GOOD. / HIGH: 9MΩ ≦ Wrist strap
Electrode Diameter (Φmm)25
Mass (g)200 (without batteries)
Outer Dimensions, Width W x Depth D x Height H (mm)70 x 115 x 28 (excluding protrusions)
Power SupplyStacked (6F22) battery x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily and reliably check the effectiveness of your wrist strap. Compliant with the anti-static standard (RCJS).
An essential checker for morning and afternoon start-up inspections.
Rod electrode (25mmΦ x 150mm) specifications specified by RCJS standards.
Pass/fail judgments according to standards can be made easily and accurately.
Comes with a hook-and-loop fastener that can be fixed to a desk, etc.
Includes banana plug for alligator clip conversion and hook-and-loop fastener.

Ulasan Produk

Tidak ada ulasan