| Phoenix Contact Signal Conditioner MINI MCR-BL-I-I 1pc | Phoenix Contact | - Number of Inputs: 1 - Max. Input Current (mA): 50 - Current Input Signal (mA): 0-20 - Nominal Supply Voltage: 24 V DC ±10% |
IDR 4,199,000 |
| Phoenix Contact Relay Module EMG 17-REL- EMG 17-REL/SG-B 48/21/P 1pack(10pcs) | Phoenix Contact | - Ambient Temperature (Storage/Transport) (°C): -40 to 70 - Typical Input Current at UN (mA): Typ. 8.5 - Part Number: 2946654 - Nominal Input Voltage UN (V DC): 48 |
IDR 14,999,000 |
| Phoenix Contact Temperature Measuring Transducer MINI MCR-SL-PT100-UI-200-NC 1pc | Phoenix Contact | - Product Type: Temperature transmitter - Ambient Temperature (Operation) (°C): -20 to 65 - Ambient Temperature (Storage/Transport) (°C): -40 to 85 - Height (mm): 93.1 |
IDR 4,499,000 |
| Phoenix Contact Signal Conditioner MINI MCR-2-U-I4 1pc | Phoenix Contact | - Part Number: 2902029 - Height (mm): 109.81 - Number of Inputs: 1 - Permissible Humidity (Operation): 5 % to 95 % (non-condensing) |
IDR 3,599,000 |
| RIB Wireless Relay & Transmitter RIBW01BEN3 20 A Current Rating, 120V AC Relay/Transmitter Spdt 120Vac 1pc | RIB | - NEMA Enclosure Rating: 1 - Contact Form: SPDT - Mechanical Operating Durability: 10,000,000 - Power Consumption (VA): 8.8 |
IDR 13,999,000 |
| OMRON Signal Relay G3VM G3VM-41HR 1pc | OMRON | - Contact Configuration: 1a - Rated Current (mA): Input LED forward current: 30 (max) - Standard: RoHS directive - Type: Printed circuit board relays |
IDR 119,000 |
| OMRON Surface Mount High Frequency Relay G6K (U) -2f-Rf (-S , -T) G6K-2F-RF-S-DC5 1pc | OMRON | - Rated Voltage (V): DC5 - Load Voltage (V): 80 - Coil Rated Voltage (V): DC6 - AS ONE Part Number: 64-3372-26 |
IDR 239,000 |
| Phoenix Contact Isolation Amplifier MACX MCR-SL-NAM-2T 1pc | Phoenix Contact | - Degree of Protection: IP20 (not assessed by UL) - Permissible Humidity (Operation): 10 % to 95 % (non-condensing) - Maximum Altitude (m): ≤ 2000 - Ambient Temperature (Operation) (°C): -20 to 60 (Any mounting position) |
IDR 3,499,000 |
| Phoenix Contact Relay Module PLC-RSC-230UC PLC-RSC-230UC/21/SO46 1pc | Phoenix Contact | - Nominal Input Voltage UN (V AC): 230 - Ambient Temperature (Operation) (°C): -40 to 55 - Ambient Temperature (Storage/Transport) (°C): -40 to 85 - Degree of Protection: IP20 |
IDR 639,000 |
| Phoenix Contact Power and Error Message Module MACX MCR-PTB-SP 1pc | Phoenix Contact | - Flammability Rating According To Ul 94: V0 (Housing) - Width (mm): 17.5 - Housing Material: Polyamide (PA 6.6) - Ambient Temperature (Storage/Transport) (°C): -40 to 85 |
IDR 2,399,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami