Endress Hauser 1 Channel Galvanic Barrier

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Measuring/Application TaskPower supplies & barrier
SIL RatingSIL 2 SC 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RNO22 output amplifier
RNO22-8M1A
Output amplifier, 1/2-channel for 4 to 20 mA, HART® transparent with 24 V DC and line fault detection, optionally with SIL and Ex
Feature
Safe and reliable control of active components in hazardous areas
Quick and easy wiring and commissioning: plug-in terminals, power supply via DIN rail bus connector
Compact housing: up to 2 channels on 12.5 mm (0.49 in) for efficient use of space in control cabinets
Accurate and reliable signal transmission
Line break and short-circuit monitoring
Use
Field of application
The RNO22 output isolating amplifier is used to safely control active components such as control valves, actuators, I/P converters or indicators. The intrinsically safe device separates and transmits analog 0/4 to 20 mA signals and offers bidirectional HART® transparency for digital communication with smart actuators.
The compact interface device with up to two galvanically isolated channels enables open- and short-circuit monitoring for reliable operation of critical equipment.
1- or 2-channel output isolating amplifier
Reliable control of active components such as control valves, current-to-pressure transducers
Transmission and galvanic isolation of 0/4 to 20 mA signals
Intrinsically safe [Ex-ia], installation in Ex Zone 2
Suited for use in safety instrumented systems up to SIL 2 (SC 3) in accordance with IEC 61508
Bidirectional transmission of digital HART® communication signals
Ambient temperature range: –40 to 70 °C (–40 to 158 °F)

Ulasan Produk

Tidak ada ulasan