Panasonic DS relay

Sebelum PPN:
Rp6.799.900
Spesifikasi
Contact Configuration1c
Mass (g)About 3
Operational FunctionSingle stable type
Power Consumption (mW)Standard type 400
Protection ClassPlastic seal type
StandardUL,CSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small size that broke the wall of height 9.8 mm and 10 mm
Both 1c and 2c have the same height (9.8 mm) and relay width (9.9 mm). It is a shape that is easy to mount on a printed circuit board with a different space factor only in the length direction.
Ideal for use in adverse environments.
Since it is sealed with epoxy resin and shielded from the outside air, it can be used even in adverse environments.
Automatic soldering and automatic cleaning are possible.
Automatic soldering and automatic cleaning can be performed while mounted on the printed circuit board.
High reliability with Au clad twin contacts The contacts are Au clad, which boasts high stability with little change in contact resistance over time. Furthermore, since it is a twin contact type with excellent contact reliability, contact mistakes are extremely reduced even with a small load.
High vibration resistance and impact resistance created by polar magnetic circuits High efficiency polar magnetic circuits that utilize the energy of permanent magnets have been able to create relays that are resistant to vibration and shock.
DIL terminal arrangement that can also be used with IC sockets Multi-pole latching that expands the range of applications In addition to single stickable, there are convenient 1-roll and 2-roll latching that have a memory effect.
Communication / measurement equipment, office automation equipment, information-related equipment ,. Industrial equipment

Ulasan Produk

Tidak ada ulasan