SKF Grease General Purpose Food Grade (Gemuk)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Base Oil Viscosity (mm²/s)16 (DIN 51562 at 100 °C); 150 (DIN 51562 at 40 °C )
Base Oil TypeWhite Mineral
Shelf Life2 years
Maximum Copper Corrosion1 (DIN 51811 /ASTM D4048, 24 hrs at 100°C)
Minimum Dropping Point ISO 2176 (°C)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- SKF LGFP 2 is a clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap
- High resistance to water
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
- NSF H1 registered and Halal and Kosher certified Typical applications
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
Warning
Image may differ from product. See technical specification for details.
Feature
- Wide temperature range
- Outstanding water resistance and corrosion protection
- Excellent mechanical stability
- Great dispensability in single point automatic lubricators
- Excellent protection against high loads and wear
- NSF ISO 21469 registered as well as Halal and Kosher certified

Ulasan Produk

Tidak ada ulasan