TSUBAKI RS50 Series-Standard Drive Chain RS50-2-RP-U 1box

#Nomor SKU S017237963
Wishlist
Rating:
100% of 100
(1)
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number RS50-2-RP-U
Unit 1box
No. of Strands 2
Dimension L1 (mm) 19.35
Dimension L2 (mm) 21.15
Offset Pin Length L (mm) 41.8
Corresponding Chain Numbers 50
Transverse Pitch C (mm) 18.1
JIS Tensile Strength (kN/kgf) 43.6
Min. Tensile Strength (kN/kgf) 56.9
Max. Allowable Tension (kN/kgf) 10.7
No. of Links per Unit 192
Type Rivet Pin
Berat (Kg) 2.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology.
ISO ANSI standard roller chain.
1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness.
Sizes under RS35 are the same as conventional models.
Feature
Drastically improved wear life
Tsubaki developed a seamless solid bush using our unique processing expertise.
The high-precision solid bush and special lube grooves increase the retention of lubricant and doubles the wear life.
Tsubaki developed a rust preventative pre-lube that minimizes tackiness, a common request from our customers. The new G8 Series also has 1.2 times longer wear life than G7.
Lube groove solid bushes are only available for RS80 to RS140.

Generally RS Roller Chains are stocked by unit. A connecting link is included with one unit of chain. Please order additional connecting links if dividing or extending the chain.
Assembled products
Chain can be delivered at the length the customer desires.
Please calculate the chain length to determine the number of links required before ordering.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk