Unit Hidrolik di Kota Bekasi
- BARUMulai
Rp37.999.900
Rp37.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| TEKIRO Mesin Press AU-HP2043 10T 1pc | - Type: Automotive - Size (ton): 10 |
4,499,000 |
| Wipro Hydraulic Press 50ton 1pc | - Product Code: TL0500-6-50T - Dimensions (cm): 91.5x35x28 - Capacity (Ton): 50 |
17,999,000 |
| SUN RUN Hydraulic Press SIP-RSC-308H 30ton 1unit | - Frame Press Dimensions L (mm): 272.0 - Frame Press Dimensions J (mm): 762 - Frame Press Dimensions K (mm): 133 - Capacity (Ton): 30 |
59,999,000 |
| Parker Bladder Accumulator & Accessories BA02B3T01P2GRG 578 cuin Fluid Volume, 578 cuin Cu.-in 220 gpm 1pc | - Hydraulic Fluid Port SAE/UNF: SAE #24 (1-7/8-12) - Operating Temp. Range (°F): -20 to 200 for Mineral Oil - Standards: AS1210 - Overall Height (inch): 21.6 |
179,999,000 |
| Parker Diaphragm Accumulator AD016B25T9A1 10 cuin Fluid Volume, 10 cuin Cuinch 3600 psi 1pc | - Diameter (inch): 2.95 - Shell Material - Accumulators: Steel - Pre-Charged: No - Max. Flow (GPM): 11 |
34,999,000 |
| Non Brand Steel Hydraulic Reservoir Tank 24W704 20 gal Nominal Capacity, 3/4 in NPT Return Port Thread Size 1pc | - Overall Width (inch): 18 - UNSPSC: 24111801 - Gasket Material: Buna-N - Overall Height (inch): 14.25 |
20,999,000 |
| ALDO Pneumatic Hydraulic Press TL0501-4A 50t 1unit | - Pressure (bar): 620 - Air Pressure (bar): 8.5 - Stroke (mm): 230 - Capacity (t): 50 |
19,999,000 |
| Daikin Oil Cooling Unit AKZ329 1pc | - Supplier Order Number: 375-0841 (3750841) - Noise (dB): 58 - Outer Dimension (mm): 775x360x440 - Oil Pump Discharge Rate (L/min): 24/28.8 (50/60Hz) |
169,999,000 |
| Daikin ECORICH EHU250440 1pc | - Oil Tank Capacity: 18L - Maximum Working Pressure: 4MPa - Motor Capacity: 1.50kW Equivalent - Max Flow Rate: 25.1L/min |
84,999,000 |
| YUKEN Hydraulic Power Unit YA10 Type YA10-B-4-1.5-43 1pc | - Pressure Adjustment Range (Mpa): 1.2 to 7 - Design Number: 43 - Built-in Pump (cm³/rev): A10 (10.0) - Reservoir Capacity (L): 04:40 |
16,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami