BITLER Heavy Duty Hose Crimping Machine

Sebelum PPN:
Rp84.999.900
Spesifikasi
Crimping Range (mm)10 to 87, 1/4\" to 2\" (4layers)
Voltage (V)380
Power (kW)4
Crimping Force (KN)2000
Die Sets13
Dimensions (mm)600x520x660
Maximum Opening (mm)130
Phase3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bitler Hose Crimping Machine - Bitler Hose Crimping machine is a mechanical device used to crimp or attach fittings to the ends of hydraulic or industrial hoses. It is commonly used in industries such as manufacturing, construction, agriculture, and automotive repair.
Feature
- Heavy Duty Polyurethane Coating by Jotun, Norway
- High Purity OFC Copper from Hitachi Alloy, Japan
- Solenoid Valve by Bosch Rexroth, Germany
- Steel Structure Material by NICHIA STEEL WORKS, LTD., Japan
- Electrical Board & Switch by Eaton, Ireland.
- Nuts and Bolts by TAKENAKA SEISAKUSHO CO., LTD, Japan
- Springs and Pin by Lesjöfors, Germany.
- Oil Seal by NOK, Japan.
- Safe design with international quality
- Simple Structure with less Failure
- Provide advantage to advance production
- Increasing work efficiency and reduces operational cost
- Provide advantage to modernized management

Ulasan Produk

Tidak ada ulasan

Halaman Terkait