Daikin Industries NDJ new die pack

Sebelum PPN:
Rp77.999.900
Spesifikasi
Capacity (L)(Oil tank) 15
Discharge Rate at 50/60Hz (L/minute)5 to 21/6 to 25
Electric Motor (kW)1.50(4P)
Maximum Operating Pressure (MPa)3.5
Noise Level (dB)67
Outer Dimensions (mm)355x320x570
Pressure Adjustment Range (MPa)0.8 to 3.5
Trusco Part No.364-9580

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Achieved a lightweight and compact design. Low noise: The pump and electric motor are placed inside the tank, and the tank itself becomes a sound insulating wall, preventing noise from escaping to the outside. Low oil temperature rise: Adopts a hollow tank system with a large radiation area, and uses an electric motor cooling fan to forcibly cool the tank inner wall and pump surface to suppress oil temperature rise. Compact design: Compact design reduces installation space.

Ulasan Produk

Tidak ada ulasan