CATEYE Luminous Eye Mity Solar Type Blink Both Sides Red

Sebelum PPN:
Rp749.900
Spesifikasi
ColorRed
Height18mm
Number of Leds4 pieces
Number of Blink180 times± 20/minute
Power SupplySolar Type
Storage BatteryNi-MH battery (AAA sizex2)
Cover MaterialsPolycarbonate
W x L100x120mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Because of the solar type, battery replacement is unnecessary at the place where sunlight hits (approx. 2 to 3 years)-Can be pasted with the supplied double-sided tape or special adhesive.
-We adopt LEDs.
-Safety indication inside factory.
-Places where there is no outside light at night.
-Simple guidance of dangerous places.
-Double-Sided Tape

Ulasan Produk

Tidak ada ulasan