SUN RUN Hydraulic Gasoline Pump (Pompa Hhidrolik)

Sebelum PPN:
Rp159.999.900
Spesifikasi
Reservoir Capacity (L)8
Flow at rated pressure (L)0.78-55
Motor Size (Hp)4
Maximum Operating Pressure (bar)700
Flow Rate 1 stage (L/minute)5.5
Flow Rate 2 stage (L/minute)0.78
Valve FunctionAdvance/Hold/Retract
DBA at Idle and 700bar90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPEGM Series
Hydraulic Gasoline Pump
-Vary reservoirs for use with a wide range of cylinders and application
-All pumps feature sturdy Roll Cages for use in tough environments
-High by pass pressure improve productivity on all model

Ulasan Produk

Tidak ada ulasan

Halaman Terkait