Produk Vakum, Tekanan - PISCO
s.d. 40%MulaiRp169.900
Rp169.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Value Vacuum Pump VE2100N 1HP 1unit | Inlet Port (inch) 1/4 & ⅜; Oil Capacity (ml) 590; Total Pressure (micron) 15 | 4,699,000 |
| Value Vacuum Pump VE115N 1/4HP 1unit | Inlet Port (inch) 1/4; Total Pressure (micron) 150 | 1,299,000 |
| KRISBOW Pompa Vakum KW1900534 1/2Hp 1pc | Input Voltage (V/Hz/Ph) 220/50/1; Flow Rate (L/min) 170 | 3,399,000 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) TA150XA-220 220V 1pc | Power (V) 220; Pumping Speed (L/min) 40.8 | 6,599,000 |
| INNOVAC Rotary Vane Vacuum Pump SV-010 1unit | Pump Speed (m3/H) 50Hz : 10, 60Hz : 12; Inlet Diameter (inch) G 1/2 | 11,999,000 |
| ALDO Mesin Pompa Vacuum RS-1 1/4HP 1unit | Ultimate Vacuum (Pa) 5; Rotating Speed (rpm) 1440; Voltage (V) 220 | 1,399,000 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) TA150XA-220 220V 1pc | Motor (W) 210; Pumping Speed (L/min) 40.8; Rotation per Minute (RPM) 1440 | 6,599,000 |
| ASADA Vacuum Pump AP280 1pc | Displacement Speed (L/min) 50/60Hz 189/227; Intake port diameter 1/4, 3/8, 1/2 (flare male) | 54,999,000 |
| Wipro Vacuum Pump VP-11 1/4HP 1pc | Displacement (CFM) 2.5; Rotating Speed (rpm) 1440; Ultimate Vacuum (Pa) 5 | 1,499,000 |
| ULVAC Turbo Molecular Vacum Pump Evacuation System VPT-060 1unit | Tekanan Pencapaian: 10^-5 Pa, Dimensi: 340x340x355 mm, Berat: 17 kg | 259,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami