PISCO Compact Pressure Sensor (Analog Output Type) for Negative Pressure

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
Protection StructureEquivalent to IEC standard IP 40
Analog OutputOutputVoltage/1 to 5V. Zero pointVoltage/1 ± 0.1V.mAximum rated pressure pointVoltage/5 ± 0.1V. Output current/1mAmAx. (Load resistance/5 kω). Linearity/ ± 0.5% F.S.mAx. (At Ta = 25°C)
Display PartNo pressure indication
Consumption Electric Current20mA or less (24V DC no load)
Detection MethodPressure: Diffusion semiconductor pressure switch
Electric Supply SourceDC 10.8 to 30 V (including ripple)
FluidAir, inert gas
Model Pressure sensor for positive pressure
Operating Temperature and Humidity RangeTemperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
Storage temperature range-20 to 70°C (atmospheric pressure, humidity 60% RH or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait