Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) TA150XA-220 220V 1pc

#Nomor SKU S009648654
Wishlist
Rating:
100% of 100
(1)
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number TA150XA-220
Unit 1pc
Power (V) 220
Motor Power (W) 210
Displacement (CFM) 1.4
Pumping Speed (L/minute) 40.8
Rotation Per Minute (rpm) 1440
Dimensions (WxDx H)(mm) 330x115x225
Weight (kg) 9.5
Rotor Method Two-stage
Running Method Direct
Ultimate Vacuum (micron) 15.0
Frequency (Hz) 50
Oil Capacity (cc) 350
Suction Port (Male Flare) 1/4, 5/16
Vacum Pump Oil (cc) 450.0
Berat (Kg) 9.5
Tanggal Produk Terdaftar 02 March 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Attached with oil flow back prevention valve,so can vacuum any refrigerant cycle.
- Can obtain high vacuum due to the 2 Stage rotar method.
- By adopting the 4 pole motor,the pump can be run long hours; can vacuum HFC equipments and low temperature equipments.
- Can vacuum from small to large size air conditioner/refrigerant systems.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk