| Nama Produk | Spesifikasi | Harga (IDR) |
| WINN GAS Regulator Tekanan Tinggi Meter W181MHP 1unit | - Accessories: Not - Equipment: Manometer - Color: Red - Input Pressure (kg/cm2): 0.5-10 |
80,000 |
| WINN GAS Regulator Diameter Kecil Meter W68M 1unit | - Weight (kg): 0.6 - Output Pressure (MM/wc): 300 - Pressure (kg/h): 2 - Input Pressure (kg/cm2): 0.7-15.6 |
51,000 |
| Nihon Seiki Regulator (Pengatur Tekanan) BN3R01-20 1pc | - Weight (kg): 1.2 - Set Pressure (MPa): 05 to 0.85 - Pressure Resistance (MPa): 1.5 - Overall Length (mm): 186 |
2,499,000 |
| GASCOMP Regulator Meter Super Lock Put GRS02 1unit | - Equipment: Manometer - Weight (kg): 1 - Pressure (kg/h): 2 - Input Pressure (kg/cm): 0.7-15.6 |
95,000 |
| INGERSOLL RAND Refrigerated Compressed Air Dryer D60IT ISO Class 6, 35cfm Compresed 10HP 1pc | - Series: High Temperature - Frequency (Hz): 60 - Cycling Type: Non-Cycling - Number of Air Outlets: 1 |
279,999,000 |
| SMC Regulator AR-B Series AR25-02BE AR25-02BE-1Y-B 1pc | - Body Size: 25 - Flow Direction: Left → Right - Setting Pressure (MPa): 0.02 to 0.2 - Pressure Gauge: Square embedded pressure gauge |
1,399,000 |
| KOGANEI Switch Built-In Pressure Gauge GS1-50-DL 1pc | - Repeat accuracy: ± 0.05Mpa - Maximum Working Pressure: 0.83MPa - Fluid: Air - Operating Temperature Range: 5 to 60°C |
899,000 |
| SMC Electro - Pneumatic Regulator ITV2050-312BS2 1pc | - Port Size: 01-Apr - Input Signal: Voltage Type 0 To 10 VDC - CE-Compliant: Standard Type - Thread Type: Rc |
9,499,000 |
| WINN GAS Regulator Gas Meter W118M 1unit | - Output Pressure (mmH2O): 300 - Material: Iron - Locking: Rotated - Equipment: Manometer |
79,000 |
| SMC Regulator AR-B Series AR25-02BE AR25-02BE-1Y-B 1pc | - Type of Terminal Fitting: With bracket - Setting Pressure (MPa): 0.02 to 0.2 - Exhaust Mechanism: Relief type - Pressure Gauge: Square embedded pressure gauge |
1,399,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami