WILKERSON Electronic Proportional Compressed Air Regulator (Regulator Tekanan Udara)
#Grup produk P109585033
Spesifikasi
| UNSPSC | 41111927 |
|---|---|
| Accuracy (%) | ±0.3 |
| Adjuster Mechanism | Control Knob |
| Air Inlet Size (inch) | 1/4 |
| Air Inlet Type | NPT |
| Air Outlet Size (inch) | 1/4 |
| Air Outlet Type | NPT |
| Control Signal | 0 to 10V; 4 to 20mA |
| Current (mA) | 200 |
| Electrical Connection Type | M12 Connector 4-Pole |
| Enclosure Rating | IP65 |
| Indicator Type | High Visibility LED Display |
| Input Voltage (V) | 24 DC |
| Manufacturer Part Number | ER09-02-0000 |
| Maximum Flow Rate (CFM) | 35 |
| Maximum Operating Pressure (psi) | 152 |
| Maximum Operating Temperature (°F) | 122 |
| Maximum Pressure Control (psi) | 145 |
| Minimum Operating Pressure (psi) | 7.3 |
| Minimum Operating Temperature (°F) | 32 |
| Minimum Pressure Control (psi) | 0 (zero) |
| Number of Air Inlets | 1 |
| Number of Air Outlets | 1 |
| Outside Diameter (inch) | 2-1/4 |
| Overall Depth (inch) | 1-9/16 |
| Overall Height (inch) | 5 |
| Overall Length (inch) | 5-9/16 |
| Overall Width (inch) | 2-1/4 |
| Power Consumption (W) | 1.1 |
| Pressure Control Range (bar) | 0 to 10 (0 to 145psi) |
| Series | ER09 |
| Standards | CE; EN 61000-6-1:2001; EN 61000-6-2:2001; EN 61000-6-3:2001; EN 61000-6-4:2001 |
| Weight (lbs) | 0.64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These electronic proportional regulators are used in applications that require accurate remote pressure control such as packaging and automation processes.
Feature
Proportional Regulator Maximum Operating Pressure 152 psi Minimum Operating Pressure 7.3 psi Air Inlet Size 1/4 in Air Inlet Type NPT Enclosure Rating IP65 Electrical Connection Type M12 Connector 4-Pole Accuracy +/-0.3 Percent Adjuster Mechanism Control Knob Air Outlet Size 1/4 in Air Outlet Type NPT Control Signal 0 to 10V 4 to 20 mA Current 200 mA Indicator Type High Visibility LED Display Input Voltage 24 V DC Maximum Flow Rate 35 cfmProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0xP109585033-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
