KOGANEI Switch Built-In Pressure Gauge GS1-50-DL 1pc
Rp899.900
Persediaan
Spesifikasi Produk
Model Number | GS1-50-DL |
---|---|
Unit | 1pc |
Kesalahan | Pressure adjustment finger: ± 0.05MPa |
Contact System | Micro switch a contact (NO) |
Connection Type | Lead wire type |
Mounting Direction | freedom |
Material | Body: Aluminium die-casting, case: SPCC, stock, Bourdon tube: brass |
Fluid | air |
Lead Length | About 500mm |
Operating Temperature Range | 5 to 60°C |
Pressure Adjustment Range | 0.1 to 0.83MPa |
Differential Movement | 0.07MPa or less |
Display Pressure Range | 0 to 1.0MPa |
Repeat accuracy | ± 0.05Mpa (5 to 45°C) |
Impact Resistance | 9.8m/s² |
Maximum Working Pressure | 0.83MPa |
Precision | FS ± 3% |
M Code | 35808157 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 16 October 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The set pressure and working pressure are displayed on one pressure gauge. Since panel mounting is also possible, it is convenient for centralized control and management by incorporating in the control panel.Indicators can be equipped as standard, and the operating status of the switch can also be checked.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan