| Nama Produk | Spesifikasi | Harga (IDR) |
| CHUKOH FLO Heat-Shrinkable Fluorine Tube TKF1002 1pc | - Inner Diameter Before Contraction: 2 mm - Shrinkage Ratio: Approx. 40% - Shrink Temperature: 330°C or more - Material: Fluorine Resin (PTFE) |
479,000 |
| Tokyo Glass Kikai (TGK) Heat Shrinkable Tube F1.3×SP-4 1roll(1m) | - Shrinkage Factor: About 25% - Minimum Inner Diameter before Shrinkage: 7.4 mm - Maximum Inner Diameter after Shrinkage: 5.8 mm - Continuous Use Temperature: 200°C |
1,299,000 |
| AS ONE FEP Heat Shrink Tube FST-040 1roll | - Temperature Of Continuous Using: 200°C - Inner Diameter After Contraction x Thickness: φ3.5 or less×0.25 mm - Material: FEP (fluorine resin) - Recommended Thermal Contraction Temperature: 150°C |
4,199,000 |
| Resiltools Heat Srinkable Tube 278178 1pc | - Temperature Resistance: -55 to 125°C - Material: Polyolefin - Durability of Goods: 10 Tahun |
60,000 |
| TOTAKU Cold And Heat Resistant Duct Hose 21108-100 1meter | - Constant Shaku: 30 m - Pitch: 15 mm - Nominal Diameter: 4 inch - Allowable Bending Radius: 100 mm |
1,599,000 |
| TOTAKU SD Hose Line Ace 22114-050 50.8x63.4 1roll(1m) | - Constant Scale: 50 m - Material: PVC - Reference Mass: 950 g/m - Temperature: -10 to +50°C |
779,000 |
| CHUKOH FLO Heat-Shrinkable Fluorine Tube TKF10014 1pc | - Wall Thickness After Contraction: 0.5 mm - Shrink Temperature: 330°C or more - Inner Diameter Before Contraction: 14 mm - Material/Finishing: Fluorine Resin (PTFE) |
1,199,000 |
| Tokyo Glass Kikai (TGK) Heat Shrink Tube 710-18-45-20 1.2m 1roll(1m) | - Material: TFE - Minimum Inner Diameter before Shrinkage: 15.87 mm - Maximum Inner Diameter after Shrinkage: 4.52 mm - Tube Length: 1.2 m |
6,199,000 |
| Tokyo Glass Kikai (TGK) Heat Shrinkable Tube F1.3×SP-0 1roll(1m) | - Type: 1.3X type - Shrinkage Factor: About 25% - Maximum Inner Diameter after Shrinkage: 8.9 mm - Continuous Use Temperature: 200°C |
1,799,000 |
| Resiltools Heat Srinkable Tube 278179 1pc | - Temperature Resistance: -55 to 125°C - Material: Polyolefin - Durability of Goods: 10 Tahun |
139,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami