AS ONE Shrink tube set HS series

Sebelum PPN:
Rp82.900
Spesifikasi
AS ONE Part Number65-9135-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The colors are black, red, yellow, green, blue and white, and the length is just 160mm each, making them convenient for electronic work, prototyping and experiments.
*Please note that the appearance and specifications are subject to change without notice.
Warning
*Please note that the appearance and specifications are subject to change without notice.
Feature
The colors are black, red, yellow, green, blue and white, and the length is just 160mm each, making them convenient for electronic work, prototyping and experiments.

Specification
●Diameter: 2mmΦ●Length: Approximately 160mm●Color: Black, red, yellow, green, blue, white (4 pieces each)●Quantity: 1 box (6 colors x 4 pieces, total 24 pieces)●Usable temperature: -55 to +125℃●Shrinkage start temperature: 70℃ (complete shrinkage at 110℃)●Shrinkage ratio: 2:1●Maximum rating: 600V●*Please note that the appearance and specifications may change without notice.

Ulasan Produk

Tidak ada ulasan