Flon Industry FEP / PTFE Heat Shrink Tubing

Sebelum PPN:
Rp469.900 - Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The heat-shrinkable tube is inserted into a glass pipe, metal pipe, metal roll, electric wire, food roll, copier roll, etc., and is brought into close contact by heat-shrinking with hot air (hot air gun, gas stove) from one side. Different diameter pipes can be contracted, and the contraction rate is 25% to 30%. Heat resistance (-150 ° C to + 200 ° C) Almost universal in chemical resistance and weather resistance. FEP and PTFE are non-adhesive and have high dielectric strength with electrical properties, minimum dielectric constant in insulators, and dielectric pressure welding.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
The heat-shrinkable tube is inserted into a glass pipe, metal pipe, metal roll, electric wire, food roll, copier roll, etc., and is brought into close contact by heat-shrinking with hot air (hot air gun, gas stove) from one side. Different diameter pipes can be contracted, and the contraction rate is 25% to 30%. Heat resistance (-150 ° C to + 200 ° C) Almost universal in chemical resistance and weather resistance. FEP and PTFE are non-adhesive and have high dielectric strength with electrical properties, minimum dielectric constant in insulators, and dielectric pressure welding.

Ulasan Produk

Tidak ada ulasan