Impact Driver
s.d. 33%MulaiRp5.799.900
Rp5.799.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| TEKIRO Impact Driver Set (Obeng Ketok) SD-IM1698 1set(5pcs) | - Material: Chrome Vanadium | 189,000 |
| Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set) KEN5737100K 1set(15pcs) | - Number of Pieces: 15 - MFR Part No.: IDS015 - Tip Type: Slotted - Screwdriver Type: Impact Driver Set |
739,000 |
| Uryu Cushion Clutch Driver US-3.5A 1pc | - Maximum tightening torque (Nm): 2 - Screw Tightening Capacity (mm): 4 - Overall Length (mm): 196 - Suitable Air Pressure (MPa): 0.4 |
9,099,000 |
| Uryu Impact Driver US-450WB 1unit | - Exhaust: Side - No-Load rotation Speed (rpm): 11000 - Air consumption ((M3) / min): 0.2 - Total Length (mm): 161 |
8,399,000 |
| Vessel Air Impact Screwdriver GTPLZ 1pc | - Purpose of Use: For work on the assembly line etc. - Max Tightening Torque: 16.8Nm - Air consumption: 0.2 |
8,499,000 |
| SP Air Ultra-light Impact Driver SP7825H 1pc | - Capacity Screw Dimension: 6mm - Purpose of Use: For removing small diameter bolt on general maintenance work of automobiles, aircraft etc. Ideal for work in narrow places. - Max Tightening Torque: 48Nm |
6,399,000 |
| monotaro Air Impact Driver M03-HY910 1pc | - Bit Plug Part (mm): 6.35 | 1,999,000 |
| Unoair Air Impact Screwdriver SD-60A 1pc | - Bolt Size Capacity 5/32 - 3/16 Inch (4-5 mm) - Hex Shank Size 1/4 Inch (6.35 mm) |
869,000 |
| YOKOTA Air Impact Driver YD4.5PZK 1pc | - Capacity Screw Dimension 3 to 5mm - Max Tightening Torque 18Nm |
8,899,000 |
| JTC Air Hammer-250 JTC-3310 1pc | - Stroke Speed 2100 r.p.m - Include chisels (175mmL ) x 2 pcs - Sound pressure 99 dBA |
1,499,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami