TONE (formerly Maeda Metal Industries) Air impact driver (butterfly)

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-1969-17
Air Hose Inner Diameter (DIAmm)More than 10
Bit Size (mm)6.35
Compressed air connectionRc1/4(PT1/4)
Included AccessoriesInstruction manual, coupler, oil, side grip (including brackets and bolts)
Mass (kg)0.55
Rotation Speed at No Load (min<sup>-1</sup>[rpm])1200
Working air pressure (MPa [kgf / cm <sup>2</sup> ])0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact impact driver that fits in your hand.
Excellent workability for left and right rotation with a butterfly switch.
Small but high power and sufficient output.
Excellent expandability with a commercially available tip, such as drilling work with a drill bit and temporary tightening work using a box socket with a square adapter.
Warning
An ultra-compact impact driver that fits in your hand.
Excellent workability for left and right rotation with a butterfly switch.
Small but high power and sufficient output.
Excellent expandability with a commercially available tip, such as drilling work with a drill bit and temporary tightening work using a box socket with a square adapter.
Feature
An ultra-compact impact driver that fits in your hand.
Excellent workability for left and right rotation with a butterfly switch.
Small but high power and sufficient output.
Excellent expandability with a commercially available tip, such as drilling work with a drill bit and temporary tightening work using a box socket with a square adapter.

Ulasan Produk

Tidak ada ulasan