HiKOKI Rechargeable Angle Impact Driver

Sebelum PPN:
Rp12.999.900
Spesifikasi
Charging Time (minute)Approximately 30
Content SetBattery pack (BSL1460) ; Charger (UC18YDL2) ; No.2 plus bit ; Case ; Battery cover
Estimated continuous work amount (1 charge)Approximately 1500 screws (Diameter 4.0x50)
Maximum Tightening Torque (N m)50
No Load Rotation Speed (rpm)0 to 2100
Number of Blows (rpm)0 to 3200
Tightening AbilityRegular bolts M4 to M10, high strength bolts M4 to M8, machine screws M4 to M8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 14.4V lithium ion battery specification.
- Compact body with maximum torque of 50N・m.

Ulasan Produk

Tidak ada ulasan