Pengetar
BARUMulaiRp1.999.900
Rp1.999.900
| Nama Produk | Spesifikasi | Harga (IDR) | |
| WACKER NEUSON External Vibrator AR 52/6/042 1unit | - Max. Centrifugal Force: 14.14 kN - Fastening: 120x120 mm - Vibration: 6000 Rpm - Frequency: 200 Hz |
IDR 37,999,000 | |
| DAYTON Electric Vibrator 1DYL6 712lbf, 230/460V AC 3 Phase Force 712lb 0.45A/0.90A 1pc | - Manufacturer Part Number: 1DYL6 - Horsepower: 0.36 HP - Amps: 0.45 A - Voltage: 230/460 AC |
IDR 32,999,000 | |
| VIBCO Electric Vibrator DC100 DC Series, 100lbf 12A 12VDC 1-Phase 12/6A 1pc | - End Bell Material: Cast Iron - Voltage: 12 DC - Motor Enclosure: Totally Enclosed Nonventilated - Weight: 10.2 lb |
IDR 49,999,000 | |
| Future Star Truss Screed Honda GX 160 4.5m 1unit | - Working depth: 200 mm - Pulley Puller: 30 m - Engine: Honda GX 160 - Truss Length: 4.5 m |
IDR 25,999,000 | |
| TIGON Electric Vibrator TG-EV30 B 380V 1unit | - Speed: 20 kg - Motor Type: Brushless - Power: 2200 W - Voltage: 380 V |
IDR 2,099,000 | |
| TOLSEN Vibrator Poker 86154 1unit | - Claw Type: Fitting - Flexible Hose Length: 6 m - Head Length: 580 mm - Vibrating Frequency: 200 Hz |
IDR 1,999,000 | |
| ENAR Portable Electric Vibrator DINGO 230V 1pc | - Frequency: 50 - 60 Hz - Dimension: 345 x 244 x 229 mm - Voltage: 230 V, 1 ~ - Power: 2300 W |
IDR 9,999,000 | |
| DAYTON Turbine & Ball Pneumatic Vibrator 1DYN9 Aluminum, Continuous Force 242lb 242lbf, 19500vpm, 1/4in NPT 1pc | - Minimum Operating Temperature: -4 °F - Maximum Vibration Speed: 19500 vpm - Standards: CE Certified - Application: All Types of Bins Containing Fine to Granular Materials |
IDR 11,999,000 | |
| CLEVELAND VIBRATOR CO. Turbine & Ball Pneumatic Vibrator CVTP1 11lb 19 250 Vpm 11.4lbf, 19250vpm, #10-32 UNF 1pc | - Force @ PSI: 10.5 @ 60psi - Application: Chutes and Pipes - Air Flow Rate: 0.61 CFM @ 60psi - Vibration Speeds @ PSI: 19250 @ 60psi |
IDR 21,999,000 | |
| Future Star Concrete Vibrator ZB-3.5 1unit | - Electric Motor: 0.75 kW - Voltage: 220 V - No Load Excitation: 350 kg - Frequency: 50 Hz |
IDR 1,899,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami