VIBCO High Frequency Pneumatic Vibrators

Sebelum PPN:
Rp61.999.900
Spesifikasi
UNSPSC24101727
Air Flow Rate (CFM)58 @ 100psi
ApplicationAsphalt; Bauxite; Calcium Carbide; Clay-lime Lumps and like Materials; Coal; Crushed Marble; Hy-ash; Iron Ore; Malt (if sticky); Molasses; Potash; Salt; Salts; Sand; Stone; Stone Dust
Duty cycleContinuous
Force (lbs)5545 @ 80psi; 6500 @ 90psi; 7200 @ 100psi
IncludesOiler
Inlet Connection (inch)1 NPT
Manufacturer Part NumberSVRWS-6500
Maximum Force (lbf)7200
Maximum Inlet Pressure (PSI)100
Maximum Vibration Speed (vpm)10000
Mount Plate IncludedNo
Mount Plate RequiredYes
Overall Dim. (LxWxH) (inch)8.62x8.62x9.88
Pneumatic Vibrator TypeRailroad Car Shaker
SeriesSVRWS
Sound Level (dBA)85
Vibration Speed @ 80psi (vpm)8800
Vibration Speeds @ PSI (vpm)10000 @ 100psi; 8800 @ 80psi; 9500 @ 90psi
Weight (lbs)62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduced noise high frequency vibrators feature additional exhaust muffling for significantly lessened noise levels.
Feature
Pneumatic Vibrator Air Flow Rate 58 cfm @ 100 psi Maximum Force 7 200 lbf Inlet Connection Size 1 in Inlet Connection Type NPT Maximum Vibration Speed 10 000 vpm Overall Height 9.88 in Overall Length 8.62 in Overall Width 8.62 in Sound Level 85 dBA Duty Cycle Continuous Pneumatic Vibrator Type Railroad Car Shaker Force @ PSI 5 545 lbf @ 80 psi 6 500 lbf @ 90 psi 7 200 lbf @ 100 psi Maximum Inlet Pressure 100 psi Force @ 60 psi Not Applicable Force @ 80 psi 5 545 lbf

Ulasan Produk

Tidak ada ulasan