HiKOKI Cordless Concrete Vibrators 36V

Sebelum PPN:
Rp15.999.900
Spesifikasi
Battery Voltage (V)36
Charging Time (minute)Full charge: Approx. 40 *When using UC18YDL2
Included AccessoriesStorage battery (BSL36B18x) x 1, quick charger (with cooling function), battery cover
Mass (kg)4.2 (with storage battery installed)
Motor TypeBrushless motor
Suitable BatteryMulti-volt storage battery
TypeFlexible type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast foundation work! High-power cordless!
Even working alone can easily complete the process.
Works faster than AC products!
Two power modes to choose from!
[Power Mode]
For wide-area work such as slab foundations.
[Normal mode]
For finishing steps, compacting rises, and preventing fresh concrete from spilling.
The battery protection cover and trigger switch dust cover protect the unit from fresh concrete. Multi-volt storage battery compatible with rapid chargers!
Concrete placement, compaction, air bubble removal

Ulasan Produk

Tidak ada ulasan